Referenser
Optibelt:2322V 521
Rubix:193818
Tillverkare:1772090
EAN:4014486194562




Produktinformation : 2322V 521 VARIO POWER - Optibelt
The base compound consists of a polychloroprene rubber with fibres inlaid transversely to the running direction. The high quality and extermely low-stretch tension cord of polyester or aramid is embedded into a rubber cushion compound. It is effectively supportedby a fabric outer surface and by the base compound.The base compound provided with its incorporated transverse fibres provides transverse rigidity without sacrificing flexibily.
Teknisk information
Attribut
| Logistisk vikt | 578 g |
|---|---|
| Profil | 2322v |
| Indikativ längd | 52.1 '' |
| Höjd | 18 mm |
| Övre bredd | 15 mm |
| Lägre bredd | 9.6 mm |
Att visa UNSPSC/ECL@SS/Customs
1 968,66 kr Ex moms
/ Styck
2 460,82 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
