Referenser
Optibelt:4430V 630
Rubix:193899
Tillverkare:1787566
EAN:4014486199949




Produktinformation : 4430V 630 VARIO POWER - Optibelt
The base compound consists of a polychloroprene rubber with fibres inlaid transversely to the running direction. The high quality and extermely low-stretch tension cord of polyester or aramid is embedded into a rubber cushion compound. It is effectively supportedby a fabric outer surface and by the base compound.The base compound provided with its incorporated transverse fibres provides transverse rigidity without sacrificing flexibily.
Teknisk information
Attribut
| Logistisk vikt | 1989 g |
|---|---|
| Profil | 4430v |
| Indikativ längd | 63 '' |
| Höjd | 18 mm |
| Övre bredd | 15 mm |
| Lägre bredd | 9.6 mm |
Att visa UNSPSC/ECL@SS/Customs
6 037,85 kr Ex moms
/ Styck
7 547,31 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
