Sändningsutrustning - Tillbehör / reservdel Brady 806174

VALVE AND ELECTRICAL LOCKOUT KIT (EN)

Se teknisk information

Referenser

Brady:806174
Rubix:474021
Tillverkare:806174
EAN:0662820059653
brand logo

Produktinformation : 806174 - Valve and Electrical Lockout Kit (EN


Valve and Electrical Lockout Kit. Contains: Large Universal Valve Lockout base clamping unit, Large blocking arm, Cable attachment, Adjustable gate valve device, APLCO with sheathed metal cable, Large plug lockout device, 227V No-hole circuit breaker, 480-600V No-hole circuit breaker, 480-600V Breaker blocker kit, Miniature circuit breaker demo kit (1 off each type), Nylon lockout hasp, 1 pack of red safety padlocks, 1 pack of red safety lockouts (25mm), "Do not operate" tag and pen. All supplied in a 600 denier polyester duffel bag. Colour : Red & Silver

Teknisk information


Attribut
13 295,03 kr Ex moms
/ Styck
16 618,79 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran