Referenser
Stanley:0-11-700
Rubix:6453604
EAN:3253560117009

Produktinformation : KNIVBLAD 0-11-700 STANLEY FATMAX LÄNGD 60MM 5PK
Styrkor
•The STANLEY® FATMAX® utility blade is a heavy-duty, general purpose utility blade for longer life, a stronger blade, and a sharper cut - lasting 2x longer, cutting 75% sharper, and holding 20% stronger, versus a STANLEY® 1992 utility blade
2X longer life versus a STANLEY® 1992 utility blade
75% sharper versus a STANLEY® 1992 utility blade
20% stronger versus a STANLEY® 1992 utility blade
Snap resistant up to 35 kg (based on three-point bend test)
Fits all standard STANLEY® utility knives and most other knives
2X longer life versus a STANLEY® 1992 utility blade
75% sharper versus a STANLEY® 1992 utility blade
20% stronger versus a STANLEY® 1992 utility blade
Snap resistant up to 35 kg (based on three-point bend test)
Fits all standard STANLEY® utility knives and most other knives
Teknisk information
Attribut
| Förpackade mått (D x B x H) | 4x43x149 mm |
|---|---|
| Typ | utility blade |
| För modell | couteau utilitaire 1992 |
Att visa UNSPSC/ECL@SS/Customs
32,78 kr Ex moms
/ packet
40,97 kr Inkl moms
- Tillgängliga