Referenser
Ersatt ref.:6877122
Roebuck:828049
Rubix:6281285
EAN:3660338047589




Dokumenter
Produktinformation : Snap off knife blades, 9mm (10pk) - 828049 - Roebuck
Blade dispenser for snap-off knives: for safe storage and removal of blades
Heat-treated carbon steel blades for durability
Available in 9 mm (828049: dispenser with 10 x 9 mm blades - 13 segments), 18 mm (798377: dispenser with 10 x 18 mm blades - 8 segments) and 25 mm (896085: dispenser with 5 x 25 mm blades - 7 segments)
Teknisk information
Attribut
| Typ | scored blades |
|---|---|
| För modell | cutter 9 mm |
Att visa UNSPSC/ECL@SS/Customs
28,06 kr Ex moms
/ packet
35,08 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
