Referenser
Freudenberg Sealing Technologies:24302157
Rubix:528456
Tillverkare:T23 2P 60,00 75,00 11,40 V142

Dokumenter
Produktinformation : Rod Seal T23 60 X 75 X 11.4 / 7.5 mm 95 AU V142
Freudenberg's U-Ring T 23 is a two-piece seal set with a shortened inner lip and an active back-up ring with a press fit at the outer diameter.
Styrkor
T 23 from Freudenberg is able to bridge large gaps even with high pressures and has a high resistance to wear. The Merkel U-Ring can be used in a wide range of operating temperatures and offers very good static and dynamic tightness.
Användningsområden
The U-ring T 23 is mainly used with high pressures and is designed for housings according to ISO 5597. It is especially used in for example earth moving equipments, in marine hydraulics or scrap cutters as well as in steel hydraulics engineering, support cylinders or heavy-duty mobile hydraulics.
Teknisk information
Attribut
| Innerdiameter | 60 mm |
|---|---|
| Yttre diameter | 75 mm |
| Höjd | 11.4 mm |
| Material | 95 au v142 |
| Monteringsform | t23 |
Att visa UNSPSC/ECL@SS/Customs
1 359,76 kr Ex moms
/ Styck
1 699,70 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
