Referenser
Freudenberg Sealing Technologies:40421576
Rubix:524394
Tillverkare:40421576



Dokumenter
Produktinformation : Piston seal N100 40 X 55 X 9.5 / 7.5 mm 90 NBR 109
The lip seal of the AU N 100 series by Freudenberg is characterized by a symmetrical profile for rods or pistons and a recessed sealing edge. The single-acting piston/rod seal is particularly suitable for spare parts requirements.
Användningsområden
The single-acting piston or rod seal of the AU N 100 series by Freudenberg is particularly suitable for spare parts requirements. It is specifically used for standard cylinders as well as special cylinders. The seal is also applicable in the area of agricultural machinery, injection moulding machines as well as in tail lifts and forestry equipment. A thorough installation is essential for the proper operation of the seal. By installing counterrings, the functional safety can be increased.
Teknisk information
Attribut
| Innerdiameter | 40 mm |
|---|---|
| Yttre diameter | 55 mm |
| Höjd | 9.5 mm |
| Material | 90 nbr 109 |
| Monteringsform | n100 |
Att visa UNSPSC/ECL@SS/Customs
866,99 kr Ex moms
/ Styck
1 083,74 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
