Referenser
Freudenberg Sealing Technologies:40421458
Rubix:524273
Tillverkare:40421458



Dokumenter
Produktinformation : Piston Seal N 40 X 60 X 10 / 10 mm 90 NBR 109
The lip seal of the N 1 series by Freudenberg made the 94 AU 925 material with a Shore hardness of 94 is characterized by a symmetrical profile for rods or pistons. The single-acting piston/rod seal is particularly suitable for spare parts requirements.
Användningsområden
The single-acting piston or rod seal of the N 1 series by Freudenberg is preferably suitable for the spare parts requirement. It is specifically used for standard cylinders as well as special cylinders. The seal is also applicable in the area of agricultural machinery, injection moulding machines as well as in tail lifts and forestry equipment. A thorough installation is essential for the proper operation of the seal. By installing counterrings, the functional safety can be increased.
Teknisk information
Attribut
| Innerdiameter | 40 mm |
|---|---|
| Yttre diameter | 60 mm |
| Höjd | 10 mm |
| Material | 90 nbr 109 |
| Monteringsform | n |
Att visa UNSPSC/ECL@SS/Customs
703,11 kr Ex moms
/ Styck
878,89 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
