Strömbrytaren har fastnat, ventilerna har fastnat Brady SMALL UNIV VALVE LO W/ARM & 8' CABLE ATT
Universal Valve Lockout System
Se teknisk informationSe dokumentReferenser
Brady:SMALL UNIV VALVE LO W/ARM & 8' CABLE ATT
Rubix:473299
Tillverkare:051390
EAN:0754473513900

Dokumenter
Produktinformation : 051390 - Small UVLO + Nylon Cable
Versatile, rugged, easy to use and lightweight, our universal valve lockouts are effective for a variety types of standard valves. Can also be used to lock out large levers, T-handles and hard-to-secure mechanical devices. New open-ended clamp fits over closed rings and wide handles. Made of industrial-grade steel and nylon for extra impact and chemical resistance. Cable attachment is 3. 175 mm diam non-conductive nylon cable. Additional base clamping units, blocking arms and cable attachments sold separately.
Teknisk information
Attribut
| Diameter | 3.18 mm |
|---|---|
| Längd | 2440 mm |
| Bredd | 157.5 mm |
| Höjd | 142.2 mm |
Att visa UNSPSC/ECL@SS/Customs
1 839,24 kr Ex moms
/ Styck
2 299,05 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran