Referenser
Tychem:D13395560
Rubix:6013943
EAN:5450208004662

Dokumenter
Produktinformation : Tychem 2000 C, size 2XL - D13395560
DuPont™ Tychem® C, model CHA5. Hooded coverall. Available in bright yellow for high visibility and in sizes S-XXXL. Elasticated face, wrists, waist and ankles for an optimal fit, thumb loops prevent sleeves from riding up. Self-adhesive chin flap for tight seal of suit to face-masks.
Styrkor
Stitched and over-taped seams with barrier tape for protection and strength. Self-adhesive double zipper flap closure system for higher protection.
Användningsområden
Tychem® C is used for splash or pressurised splash protection in a variety of industrial environments, including pulp and paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 40x320x400 mm |
|---|---|
| Logistisk vikt | 398.6 g |
| Storlek | 2xl |
| Huvudmaterial | nonwoven tyg |
| Färg | gul |
| Kategori | 3 |
| Material | substrate in tyvek® with a polymeric coating |
| Förpackning | boxes of 25 and 100 articles for required size |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
