Referenser
Ansell:GR40T-00111-4XL
Rubix:6443048
Tillverkare:GR40T-00111-08
EAN:5013756003763
Produktinformation : Protective suit, AlphaTec4000-111 Ultrasonically Welded & Taped, Size 4XL - GR40T-00111-08
DESIGN
A unique multi-layer barrier fabric renowned for its lightweight, yet robust textile feel and exceptional barrier to organic & inorganic chemicals.
ULTRASONICALLY WELDED SEAMS
Provides a strong liquid and particle barrier
SUIT FEATURES
• 2 piece hood
• Elasticated hood, waist, double cuffs and ankles
• Double zip closure
• Double cuffs with knitted inner cuff
COLOURS
Green
SIZES
S-5XL
Engineered to provide an exceptional barrier against a wide range of organic and inorganic chemicals and biological agents.
Styrkor
- Exceptional protection, over 200 chemicals permeation tested, including chemical warfare agents
- Designed to protect, typical innovative features include dual zip systems and double cuffs
- Welded and taped seams, our highest barrier to liquids and particulates
- Enhanced comfort, knitted inner cuffs and inner textile type fabric improves wearer acceptance
- Anti-static, tested according to EN 1149-5
Användningsområden
Contaminated Environments|Chemical Handling|Filling, blending and charging of raw materials|Transferring liquids and solids|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Raw material sample collection|Concentration mixing and palletisation|Hazmat response|Assembly and disassembly of large pipes
Teknisk information
Attribut
| Storlek | 4xl |
|---|---|
| Huvudmaterial | tekstil |
| Färg | grön |
Att visa UNSPSC/ECL@SS/Customs
8 219,50 kr Ex moms
/ 10 Styck
10 274,38 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
