Referenser
Tyvek:D13395684
Rubix:6013968
EAN:5450208000497





Dokumenter
Produktinformation : Tyvek 500 Industry, size XL - D13395684
DuPont™ Tyvek® Industry, model CCF5. Coverall with collar, available in white and sizes S to XXXL. Robust yet lightweight coverall (<180g per garment). Elasticated wrists, waist and ankles. Gusset for improved fit.
Styrkor
Stitched internal seams to help reduce contamination from the inside to the outside of the garment. Tyvek® zipper and zipper flap for enhanced protection.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 40x200x315 mm |
|---|---|
| Logistisk vikt | 150 g |
| Storlek | xl |
| Huvudmaterial | nonwoven tyg |
| Färg | vit |
| Kategori | 3 |
| Material | tyvek® 1431 n |
| Förpackning | boxes of 100 articles for required size |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
