Referenser
Bosch:2608585491
Rubix:362286

Dokumenter
Produktinformation : METALLBORR HSS-G 5,1X86MM 10ST - 2608585491 - BOSCH
Need durable drill bits to start drilling with no need for pilot holes? Try PRO Metal HSS-G Twist Drill Bits. They will help you drill effectively and start holes exactly where you need them. PRO Metal HSS-G bits are a great choice for construction workers and installers who need long-lasting metal drill bits to drill in alloyed and unalloyed steel, non-ferrous metals, cast iron, plastics, and wood. We made them from premium high-speed steel and ground them for strength, resistance to heat, and precision. We added a split-point tip to help you start holes precisely.
Styrkor
•Long Life drilling in metal
High-speed steel ground for long-lasting performance
Split-point tip for starting holes exactly where you need them
Cylindrical shank compatible with three-jaw drill chucks
High-speed steel ground for long-lasting performance
Split-point tip for starting holes exactly where you need them
Cylindrical shank compatible with three-jaw drill chucks
Användningsområden
Construction
Teknisk information
Attribut
| Borrdiameter | 5.1 mm |
|---|---|
| Total längd | 86 mm |
| Klipplängd | 52 mm |
| Skafttyp | konisk |
| Din standard | standard |
| Intern kylning | nej |
| Koniskt skaft | no |
| Material | hss |
| Bearbetning av material | non-ferrous metal;steel |
| Spetsvinkel | 135 ° |
Att visa UNSPSC/ECL@SS/Customs
227,49 kr Ex moms
/ Styck
284,36 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
