Referenser
Bosch:2608587165
Rubix:363848
EAN:3165140599269

Dokumenter
Produktinformation : KAKELBORR EXPERT 10X90MM - 2608587165 - BOSCH
CYL-9 Soft Ceramic Tile Drill Bit is the standard choice when drilling in tiles.
Styrkor
•Dry drilling without lubrication for convenient use
Simple flute-less design is especially suitable for drilling through tile
Cylindrical shank compatible with three-jaw drill chucks
For drilling without impact at low speeds
Simple flute-less design is especially suitable for drilling through tile
Cylindrical shank compatible with three-jaw drill chucks
For drilling without impact at low speeds
Användningsområden
Rotary Drills/Drivers;Impact Drill/Drivers;Drilling Through Tiles
Teknisk information
Attribut
| Logistisk vikt | 21 g |
|---|---|
| Förpackade mått (D x B x H) | 175x40x7 mm |
| Paketerad vikt | 24 g |
| Borrdiameter | 10 mm |
| Total längd | 90 mm |
| Skafttyp | cylindrisk |
| Bearbetning av material | glass |
Att visa UNSPSC/ECL@SS/Customs
604,45 kr Ex moms
/ 5 Styck
755,56 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
