Referenser
Hultafors Group:150303
Rubix:402519
EAN:7317841503014

Produktinformation : METERSTOCK, ALUMINIUM A 61-1-6 - 150303 - HULTAFORS
A folding rule made from anodised aluminium with galvanised steel joints. Scale with black figures on both sides, metric along the bottom edge and British imperial along the top edge. Good resistance to moisture, heat and wear.
Styrkor
•Anodized Aluminium with galvanised steel joints for increased protection against corrosion|•High resistance to moisture, heat and wear
Teknisk information
Attribut
| Material | aluminium |
|---|---|
| Längd | 1 m |
| Bredd | 15 mm |
| Typ | folding rule |
| Antal element | 6 |
Att visa UNSPSC/ECL@SS/Customs
324,04 kr Ex moms
/ Styck
405,05 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
