Referenser
Festo:PUN-H-F-12X2-TBL
Rubix:6401640
Tillverkare:8153411
EAN:4052568590376

Dokumenter
Produktinformation : Slang, PUN-H-F-12X2-TBL - 8153411 - FESTO
Styrkor
•Highly resistant to microbes and hydrolysis
Food grade
Operating medium: compressed air, vacuum, water
Very easy installation
Food grade
Operating medium: compressed air, vacuum, water
Very easy installation
Användningsområden
Suitable for energy chains
Teknisk information
Attribut
| Innerdiameter | 8 mm |
|---|---|
| Yttre diameter | 12 mm |
| Material | tpe-u (pu) |
| Rullehöjd | 50 m |
| Min. servicetryck | -0.95 bar |
| Min. temperatur | -35 °C |
| Max temperatur | 60 °C |
Att visa UNSPSC/ECL@SS/Customs
1 824,00 kr Ex moms
/ 50 Meter
2 280,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran