Slang Festo PEN-8X1,25-NT

PEN External calibrated hose

Se teknisk informationSe dokument

Referenser

Festo:PEN-8X1,25-NT
Rubix:499348
Tillverkare:543248
EAN:4052568050825
PEN-8X1,25-NT Plastic tubing

Teknisk sammanfattning

Innerdiameter5.7 mm
Yttre diameter8 mm
Färgnaturlig
Se alla caracteristics

Dokumenter

Produktinformation : Slang, PEN-8X1,25-NT - 543248 - FESTO


Plastic tubing PEN-8X1,25-NT standard O.D tubing, for QS plug connectors, CN and CK fittings, polyethylene (not approved for use in the food industry). Outside diameter=8 mm, Bending radius relevant for flow rate=35 mm, Inside diameter=5,7 mm, Min. bending radius=22,5 mm, Temperature dependent operating pressure=-0,95 - 10 bar

Teknisk information


Attribut
Logistiska dimensioner (D x B x H)320x320x120 mm
Logistisk vikt27,23 g
Innerdiameter5.7 mm
Yttre diameter8 mm
Färgnaturlig
Materialpolyethylene
Rullehöjd50 m
Min. servicetryck-0.95 bar
Min. temperatur-30 °C
Max temperatur60 °C
388,00 kr Ex moms
/ 50 Meter
485,00 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran