Referenser
Bahco:M730
Rubix:423869
EAN:7311518160968

Produktinformation : PLÅTSAX RAKKLIPPANDE 300 MM
Styrkor
•Straight cut tin snips with one thin blade and one thick blade
Also called "Universal straight cut tin snips"
Used for cutting corners and trimming burrs and notches
Cutting capacity: 1 - stainless steel, 2 - cold rolled steel
Also called "Universal straight cut tin snips"
Used for cutting corners and trimming burrs and notches
Cutting capacity: 1 - stainless steel, 2 - cold rolled steel
Användningsområden
Industrial
Teknisk information
Attribut
| Logistisk vikt | 720 g |
|---|---|
| Skärkapacitet | 1.2 mm |
| Längd | 300 mm |
Att visa UNSPSC/ECL@SS/Customs
1 272,88 kr Ex moms
/ 2 Styck
1 591,10 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
