Referenser
Bahco:MR126
Rubix:428772
EAN:7311518161019

Dokumenter
Produktinformation : PLÅTSAX RAKKLIPPANDE - MR126
Styrkor
•Straight cutting metal shears with 2 thin blades
For corner snipping, shaving works when workspace is limited
Forged blades, made of specially hardened tool steel
Blade angles sharpened for long and consistent performance
Strong handles with plastic sleeves for comfortable grip, with removable return spring
Packaging: Informative retail card
Cutting capacity: 1 Stainless steel, 2 Cold rolled steel
For corner snipping, shaving works when workspace is limited
Forged blades, made of specially hardened tool steel
Blade angles sharpened for long and consistent performance
Strong handles with plastic sleeves for comfortable grip, with removable return spring
Packaging: Informative retail card
Cutting capacity: 1 Stainless steel, 2 Cold rolled steel
Teknisk information
Attribut
| Logistisk vikt | 510 g |
|---|---|
| Skärkapacitet | 1.2 mm |
| Längd | 260 mm |
Att visa UNSPSC/ECL@SS/Customs
564,59 kr Ex moms
/ Styck
705,74 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
