Referenser
Stahlwille:75230002
Rubix:6184747
EAN:4018754047000



Produktinformation : PLÅTSAX 12752 R 260 - 75230002 - STAHLWILLE
Styrkor
•Lever action
Spring-assisted for self-opening action
Heavy-duty cutting: sheet steel up to 1.8 mm or stainless steel sheet up to 1.2 mm
Spring-assisted for self-opening action
Heavy-duty cutting: sheet steel up to 1.8 mm or stainless steel sheet up to 1.2 mm
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 36x73x260 mm |
|---|---|
| Logistisk vikt | 532 g |
| Längd | 260 mm |
Att visa UNSPSC/ECL@SS/Customs
1 165,76 kr Ex moms
/ Styck
1 457,20 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
