Halkskyddstejp och andra halkskyddsmaterial Brady 104410
Toughstripe Footprint
Se teknisk informationSe dokumentReferenser
Brady:104410
Rubix:442281
Tillverkare:104410
EAN:0754473161880





Dokumenter
Produktinformation : 104410 - BLACK FOOTPRINT 254 X 89
Extremely durable ToughStripe® die-cut floor marking shapes with ultra-aggressive adhesive and hold up against forklift traffic.
Styrkor
•Visible floor-marking improves safety and organization in almost any industrial environment
High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
Can be easily applied by one person working alone
High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
Can be easily applied by one person working alone
Teknisk information
Attribut
| Bredd | 101.6 mm |
|---|---|
| Längd | 0.254 m |
| Färg | svart |
| Max temperatur | 60 °C |
| Tjocklek | 0.203 mm |
Att visa UNSPSC/ECL@SS/Customs
468,98 kr Ex moms
/ packet
586,22 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran