Referenser
Pramet:S08F-SCLCR 06
Rubix:6259358
Tillverkare:6756967
EAN:3603602923332

Dokumenter
Produktinformation : Svarvbom, ISO S, S08F-SCLCR 06 - 6756967 - PRAMET
Screw clamp boring bar for holding a 80° rhombus positive insert with an inscribed circle diameter of 6.35mm, 2.38mm thick (ISO designation CC.. 0602.. ), right hand 95° side and end cutting with off-set shank, steel without coolant hole, 8mm diameter x 80mm long for taper boring and longitudinal boring with and without shoulder
Teknisk information
Attribut
| Diameter | 8 mm |
|---|---|
| Bredd | 7.2 mm |
| Höjd | 7.6 mm |
Att visa UNSPSC/ECL@SS/Customs
1 733,88 kr Ex moms
/ Styck
2 167,35 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran