Verktygshållare Pramet A12M-STFCR 09

Boring bar

Se teknisk information

Referenser

Pramet:A12M-STFCR 09
Rubix:6017946
EAN:3603602962645
brand logo

Produktinformation : Svarvbom, ISO S, A12M-STFCR 09 - 6760918 - PRAMET


Screw clamp boring bar for holding a triangular positive insert with an inscribed circle diameter of 5.56mm, 2.38mm thick (ISO designation TC.. 0902.. ), right hand 90° end cutting with off-set shank, steel with coolant hole, 12mm diameter x 150mm long for taper boring and longitudinal boring with and without shoulder

Teknisk information


Attribut
1 733,88 kr Ex moms
/ Styck
2 167,35 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran