Verktygshållare Pramet S20S-SCLCR 09

Boring bar

Se teknisk information

Referenser

Pramet:S20S-SCLCR 09
Rubix:6244244
Tillverkare:6757089
EAN:3603602924551
brand logo

Produktinformation : Svarvbom, ISO S, S20S-SCLCR 09 - 6757089 - PRAMET


Screw clamp boring bar for holding a 80° rhombus positive insert with an inscribed circle diameter of 9.525mm, 3.97mm thick (ISO designation CC.. 09T3.. ), right hand 95° side and end cutting with off-set shank, steel without coolant hole, 20mm diameter x 250mm long for taper boring and longitudinal boring with and without shoulder

Teknisk information


Attribut
2 144,87 kr Ex moms
/ Styck
2 681,09 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran