Plåtsax Bahco M6376-SH

Straight Cut Pass-Through Two Hand Compound Shears

Se teknisk informationSe dokument

Referenser

Bahco:M6376-SH
Rubix:423864
EAN:7311518199296
brand logo

Teknisk sammanfattning

Skärkapacitet2.5 mm
Se alla caracteristics

Dokumenter

Produktinformation : PLÅTSAXKÄFT FÖR M6376


Straight cut, pass-through head Maximum cutting capacity 2.5 mm (cold rolled steel) Two-handed operation Increased power by lever action Plastic handles Forged blades made of specially hardened tool steel Two-handed tool designed to cut straight, and pass-through sheet metal For heavy industrial work, such as steel stock holders when cutting bundles of steel tubes Plastic coated handles of hardened steel tubes for added strength in cutting difficult-to-work materials

Teknisk information


Attribut
Logistisk vikt1090 g
Skärkapacitet2.5 mm
  • Tillgänglig – Leveransdatum på begäran