Referenser
Loctite:5400 ACC 50ML
Rubix:6013725
Tillverkare:1545634

Dokumenter
Produktinformation : LOCTITE 5400 ACC50ML SFDN
LOCTITE 5400 is designed for the locking and sealing of metal pipes and fittings as well as other cylindrical metal assemblies. It ensures an instant, low-pressure seal for metal pipes and fittings at low temperatures. Will not creep, shrink or block systems by shredding. Its key differentiator is the “White” Material Safety Data Sheet. LOCTITE 2400 carries no hazard symbols, risk or safety phrases and does not contain any declarable carcinogens, mutagens or reproductive toxins.
Styrkor
Your Benefits:
General purpose liquid thread sealant for sealing metal threads
No hazard symbols, no risk phrases & no safety phrases; "White” Material Safety Data Sheet
Suitable for metal threads only
Instant low-pressure seal
Resistant to fuel, oil, coolants and hydraulic fluids
Locks connection against vibration loosening
General purpose liquid thread sealant for sealing metal threads
No hazard symbols, no risk phrases & no safety phrases; "White” Material Safety Data Sheet
Suitable for metal threads only
Instant low-pressure seal
Resistant to fuel, oil, coolants and hydraulic fluids
Locks connection against vibration loosening
Användningsområden
Thread Sealant - medium strength pipe sealant. White material safety data sheet, no labelling.
Teknisk information
Attribut
| Kapacitet | 50 ml |
|---|---|
| Viskositet | 12500 mPa s |
| Vikt | 55 g |
| Min. temperatur | -55 °C |
| Max temperatur | 150 °C |
Att visa UNSPSC/ECL@SS/Customs
389,07 kr Ex moms
/ Styck
486,34 kr Inkl moms
- Tillgängliga