Referenser
Loctite:222 10ML
Rubix:391086
Tillverkare:267358

Dokumenter
Produktinformation : Loctite 222 10ml
Threadlocking Adhesive - low strength. Easy disassembly. Suitable for all metal threaded assemblies. LOCTITE® 222 is a low-strength threadlocker that allows the adjustment of screws including countersunk head screws and set screws. Good on low-strength metals which could fracture during disassembly, e.g. aluminium or brass. The product works on all metals, including passive substrates such as stainless steel, aluminium and plated surfaces. It is proven to be tolerant of minor contamination due to industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids.
Styrkor
•Ideal for low-strength threadlocking of adjusting screws, countersunk head screws and set screws
Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
Permits disassembly with hand tools
Especially suited to small thread sizes
Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
Permits disassembly with hand tools
Especially suited to small thread sizes
Teknisk information
Attribut
| Kapacitet | 10 ml |
|---|---|
| Min. temperatur | -55 °C |
| Max temperatur | 150 °C |
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga