Referenser
Loctite:7414 50ML
Rubix:6138841

Dokumenter
Produktinformation : LOCTITE 7414 50ML SFDN
Loctite SF 7414 torque marque is designed for you to use on all your parts where you want to see any movement. The high viscosity blue paste is an excellent choice for checking if anything has been tampered with
Styrkor
Excellent sticking power to metals Non-corrosive
Fast drying
Easy to see any movement
Can use outdoors
Non-drip
Becomes brittle after full cure so any movement is easy to see
Fast drying
Easy to see any movement
Can use outdoors
Non-drip
Becomes brittle after full cure so any movement is easy to see
Användningsområden
Use the tamper proofing paste on your nuts
Studs
Compression fittings
Assemblies after you have set the correct position and torque
Studs
Compression fittings
Assemblies after you have set the correct position and torque
Teknisk information
Attribut
| Kapacitet | 50 ml |
|---|---|
| Min. temperatur | -35 °C |
| Max temperatur | 145 °C |
Att visa UNSPSC/ECL@SS/Customs
23 092,80 kr Ex moms
/ 48 Styck
28 866,00 kr Inkl moms
- Tillgängliga