Förpackningstejp Tesa 4124 66M 50MM BROWN
tesa® 4124 premium kartongförslutningstejp
Se teknisk informationSe dokumentReferenser
Tesa:4124 66M 50MM BROWN
Rubix:6138241
Tillverkare:04124-00096-00
EAN:4005800197482

Dokumenter
Produktinformation : Packtejp PVC brun - 66Mx50MM - 04124-00096-00 - TESA
tesa® 4124 is a premium tape, ideal for the packaging and sealing of medium- to heavy-weight cartons. Unwinding the tape is both quiet and smooth. It is suitable for application using manual dispensers as well as automatic application with machinery. tesa® 4124 is made up of a PCV-backing and a natural rubber adhesive, giving it high tensile strength, resistance, and durability. The tape adheres excellently to a wide range of different surfaces, both polar and non-polar. The tape possesses a high tack, allowing it to display its adhesive strength immediately after application. It is possible to print on the tape, which comes in three different colors, white, havana, and transparent.
tesa® 4124 Premium Carton Sealing Tape (White, Havana, Transparent) / Low Noise Unwinding / Smooth Unwinding / For Manual and Automatic Use / For Heavy-weight Cartons
Styrkor
* The carton sealing tape shows excellent performance on all kinds of cardboards and ensures a safe closure of medium- and also heavy-weight cartons.
* The tape has a high tensile strength, making it very tearproof.
* tesa® 4124 unwinds smoothly and without noise, which makes it ideal for use in hand dispensers and automatic sealing equipment.
* The process of cardboard waste recycling will be not disrupted, as confirmed by leading recycling companies and paper mills.
* The tape has a high tensile strength, making it very tearproof.
* tesa® 4124 unwinds smoothly and without noise, which makes it ideal for use in hand dispensers and automatic sealing equipment.
* The process of cardboard waste recycling will be not disrupted, as confirmed by leading recycling companies and paper mills.
Användningsområden
*tesa® 4124 is a premium sealing tape, which can be applied using either a manual dispenser or an automatic unwinding machine.*The packaging tape is used for sealing of medium- to heavy-range weight cartons.*The strong natural rubber adhesive enables an excellent hold to various surfaces.
Teknisk information
Attribut
| Logistisk vikt | 9513,49 g |
|---|---|
| Bredd | 50 mm |
| Längd | 66 m |
| Färg | rjav |
| Material | pvc/natural rubber |
Att visa UNSPSC/ECL@SS/Customs
88,57 kr Ex moms
/ Styck
110,71 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran