Axeltätningar Freudenberg Sealing Technologies 24070231
Tätningssats
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:24070231
Rubix:527598
Tillverkare:24070231

Dokumenter
Produktinformation : Chevron seal set series ES 90 X 110 X 40 / 10 mm BI-NBR B4B246
Seal set for robust operating conditions, mainly for provision of spare parts to old plant.
Styrkor
•Proven under extreme conditions
Long service life
Can be optimally adjusted to the related application
Functions over a certain time period even with poorer surfaces
For application and design-related reasons fluctuations in the leakage behaviour and friction behaviour are to be expected
Long service life
Can be optimally adjusted to the related application
Functions over a certain time period even with poorer surfaces
For application and design-related reasons fluctuations in the leakage behaviour and friction behaviour are to be expected
Användningsområden
Iron and steel technology;presses;marine hydraulics;scrap cutters;injection moulding machines;steel hydraulics engineering;special cylinders
Teknisk information
Attribut
| Innerdiameter | 90 mm |
|---|---|
| Yttre diameter | 110 mm |
| Höjd | 40 mm |
| Material | cotton fabric;nbr |
| Monteringsform | es |
Att visa UNSPSC/ECL@SS/Customs
8 234,46 kr Ex moms
/ Styck
10 293,08 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
