Axeltätningar Freudenberg Sealing Technologies 24070189
Tätningssats
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:24070189
Rubix:527587
Tillverkare:24070189

Dokumenter
Produktinformation : Chevron seal set series ES 45 X 60 X 22.5 / 7.5 mm BI-NBR B3B246
Seal set for robust operating conditions, mainly for provision of spare parts to old plant.
Styrkor
•Proven under extreme conditions
Long service life
Can be optimally adjusted to the related application
Functions over a certain time period even with poorer surfaces
For application and design-related reasons fluctuations in the leakage behaviour and friction behaviour are to be expected
Long service life
Can be optimally adjusted to the related application
Functions over a certain time period even with poorer surfaces
For application and design-related reasons fluctuations in the leakage behaviour and friction behaviour are to be expected
Användningsområden
Iron and steel technology;presses;marine hydraulics;scrap cutters;injection moulding machines;steel hydraulics engineering;special cylinders
Teknisk information
Attribut
| Innerdiameter | 45 mm |
|---|---|
| Yttre diameter | 60 mm |
| Höjd | 22.5 mm |
| Material | cotton fabric;nbr |
| Monteringsform | es |
Att visa UNSPSC/ECL@SS/Customs
7 961,11 kr Ex moms
/ Styck
9 951,39 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
