Kedjehjul i europeisk design Tsubaki Sprocket 06B1/1210 45T hardened
TAPERBUSH SPROCKET 45T 06B1/1210 HARDENED TEETH
Se teknisk informationSe dokumentReferenser
Tsubaki:Sprocket 06B1/1210 45T hardened
Rubix:6001167
Tillverkare:21723000072
EAN:8718472598346

Dokumenter
Produktinformation : 06B-1 Z=45 TL/1210 TL kedjehjul härdat
TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.
Teknisk information
Attribut
| Logistisk vikt | 832 g |
|---|---|
| Profil | simplex (1) |
| Antal tänder | 45 |
| Vikt | 0.832 kg |
Att visa UNSPSC/ECL@SS/Customs
646,99 kr Ex moms
/ Styck
808,74 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran