Referenser
3M:DT494130198
Rubix:432445

Teknisk sammanfattning
| Bredd | 19 mm |
|---|---|
| Längd | 33 m |
| Material | densified kraft paper (liner), acrylic (adhesive) |
Produktinformation : 3M™ VHB™ Tejp 4941P, Grå, 19 mm x 33 m
The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. 3M™ VHB™ Tape 4941 provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond a variety of surfaces. Designed for permanent bonding with a high bond strength in critical applications on high to medium surface energy materials. Offering plasticiser resistance.
Styrkor
•Grey, 1.1 mm, acrylic adhesive with a conformable, acrylic foam core
Offers a good plasticizer resistance
Strong and durable bonds to a wide variety of high to medium surface energy substrates like aluminium, stainless steel, galvanised steel, polycarbonate, ABS
Superior outdoor performance, UV and solvent resistance
High aging resistance
Creates a permanent seal against water, moisture and more
High dynamic stress absorption reduces vibration and impact stress
Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
Allows the use of thinner, lighter weight and dissimilar materials
Offers a good plasticizer resistance
Strong and durable bonds to a wide variety of high to medium surface energy substrates like aluminium, stainless steel, galvanised steel, polycarbonate, ABS
Superior outdoor performance, UV and solvent resistance
High aging resistance
Creates a permanent seal against water, moisture and more
High dynamic stress absorption reduces vibration and impact stress
Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
Allows the use of thinner, lighter weight and dissimilar materials
Användningsområden
Bond panel to frame;Bond stiffener to panel;Bond of decorative material, trim, attachments;Bond of nameplates, logos and signs;Bond electronic displays;Bond lens window to housing
Teknisk information
Attribut
| Bredd | 19 mm |
|---|---|
| Längd | 33 m |
| Material | densified kraft paper (liner), acrylic (adhesive) |
| Tjocklek | 1.1 mm |
| Färg | grå |
| Vrsta traku | penasti trak |
Att visa UNSPSC/ECL@SS/Customs
6 798,28 kr Ex moms
/ 4 Styck
8 497,85 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran