Tejp 3M 4681220L

3M™ Adhesive Transfer Tape 468MP

Se teknisk information

Referenser

3M:4681220L
Rubix:431827
Tillverkare:7100021282
brand logo

Teknisk sammanfattning

Bredd1220 mm
Längd110 m
Materialhigh performance acrylic(adhesive), poly coated kraft paper (liner)
Se alla caracteristics

Produktinformation : 468MP, 1220mm x 165m, CoA


Die cut with ease when using 3M™ Adhesive Transfer Tape 468MP with acrylic adhesive on a polycoated kraft paper liner. Our tape is easy to apply, and has excellent shear strength, temperature and chemical resistance.

It’s ideal for graphic and nameplate attachment, and is easy to die cut and process. It has excellent resistance to harsh environments making it invaluable for bonding, joining and laminating jobs.
Get excellent shear strength, temperature and chemical resistance with our easy to apply 3M™ Adhesive Transfer Tape 468MP. It’s an acrylic adhesive on a polycoated kraft paper liner and is ideal for die-cutting.

Styrkor

130µm adhesive transfer tape with acrylic adhesive on a polycoated kraft paper liner. Excellent shear strength, temperature resistance and chemical resistance.;Ideal for graphic and nameplate attachment. Easy to die-cut and process.;Outstanding adhesion to metal and high surface energy plastics with excellent shear strength to resist slippage and edge lifting, provides short term repositionability for placement accuracy;Excellent moisture and solvent resistance. Excellent high temperature resistance and shear strength. UV resistant. Easy to apply.;Thicker version of 467MP;Easy to apply

Användningsområden

For graphic and nameplate attachment and die-cutting;Use for bonding, joining and laminating applications

Teknisk information


Attribut
Bredd1220 mm
Längd110 m
Materialhigh performance acrylic(adhesive), poly coated kraft paper (liner)
Tjocklek0.13 mm
Färgfärglös
Vrsta trakuprenosni trak
41 355,87 kr Ex moms
/ Styck
51 694,84 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran