Referenser
Irwin:10501847
Rubix:354363
EAN:5709131002871

Dokumenter
Produktinformation : IR MASONRY 10.0X160XCYL
Styrkor
•Fully hardened body - made from the finest Chrome Vanadium steel for maximum strength and longer life|•Tungsten Carbide tip - aggressive, diamond ground tip for faster drilling|•Unique brazing process ensures a perfect bond between tip and body|•Ground single flute design - for 60% faster removal of drilling dust
Teknisk information
Attribut
| Total längd | 160 mm |
|---|---|
| Borrdiameter | 10 mm |
| Klipplängd | 90 mm |
| Material | stål |
| Typ av fäste | cylindrisk |
Att visa UNSPSC/ECL@SS/Customs
50,97 kr Ex moms
/ Styck
63,71 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran