Referenser
Bahco:M330
Rubix:428712
EAN:7311518160906

Dokumenter
Produktinformation : PLÅTSAX RAKKLIPPANDE - M330
Styrkor
•Straight cut pass-through head
The head design allows to cut with hand and tool above the work piece
Forged blades made of specially hardened tool steel
Milled, sharpened blades, hardened
Blade angles sharpened for long and consistent performance
Industrial packaging
The head design allows to cut with hand and tool above the work piece
Forged blades made of specially hardened tool steel
Milled, sharpened blades, hardened
Blade angles sharpened for long and consistent performance
Industrial packaging
Användningsområden
Industrial
Teknisk information
Attribut
| Logistisk vikt | 790 g |
|---|---|
| Skärkapacitet | 1.5 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran