Referenser
Bahco:3906-300-3P
Rubix:426041
EAN:7311518233754

Produktinformation : BÅGFILSBLAD BIM 300MM 18/24/32
This unbreakable Bi-Metal manual metal saw blade with precision ground teeth does not splinter and is suitable for sawing all sorts of steels. With a back made of strong, flexible spring steel and a row of teeth of super high-alloyed high-speed steel, this blade has a guaranteed long service life. The Sandflex saw blade combines extremely high machining capacity and wear resistance with a high degree of flexibility and performs significantly better than fully hardened HSS or conventional, flexible saw blades. Packaging: -100: 10 bundles of 10 saw blades in black plastic box with transparent lid-10P: 10 saw blades in a special suspension package-5P: 10 saw blades in a special suspension package-5P: 3 saw blades, 1 x: 18, 24 and 32 teeth per inch, in plastic sleeve (10 pieces in a box)-2P: 2 saw blades on card. (10 pieces in a box). 3818-300-PROG, have a progressive toothing from 18-28 TPI.
Styrkor
Virtually unbreakable and shatterproof|Excellent wear properties from the super high-speed steel tooth strip on a flexible back|A superior blade to all hard, high-speed and conventional flexible blades|Increased comfort and easier cut|Superior performance, fast cut and increased longevity
Teknisk information
Attribut
| Logistisk vikt | 70 g |
|---|---|
| Längd | 300 mm |
| Material | bi-metal |
| Typ | bågfilsblad |
| Förpackning | 10 pack |
Att visa UNSPSC/ECL@SS/Customs
143,87 kr Ex moms
/ Styck
179,84 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
