Referenser
Bahco:3905-300-18-100
Rubix:426036
EAN:7311518292218

Dokumenter
Produktinformation : BÅGFILSBLAD HSS 18TDR SANDCUT
Styrkor
•Blade in fully hardened high speed steel
Suitable for all kinds of sawing, even in hard-to-cut materials recommended for use with a screw vice
Blue rust-protective coating
Increased comfort
Superior performance, fast cut and increased longevity
Suitable for all kinds of sawing, even in hard-to-cut materials recommended for use with a screw vice
Blue rust-protective coating
Increased comfort
Superior performance, fast cut and increased longevity
Teknisk information
Attribut
| Logistisk vikt | 16,7 g |
|---|---|
| Längd | 300 mm |
| Material | high speed steel |
| Typ | bågfilsblad |
| Förpackning | 10 bundle;10 box |
| Total längd | 300 mm |
| Antal tänder per cm | 7.1 |
| Antal tänder | 216 |
Att visa UNSPSC/ECL@SS/Customs
3 778,00 kr Ex moms
/ 100 Styck
4 722,50 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
