Referenser
Bosch:2608630559
Rubix:358655
EAN:3165140006972

Produktinformation : STICKSÅGBLAD T101 AO 3ST - 2608630559 - BOSCH
Materials: HCS teeth configuration: pointed teeth, stripped, rectified soft wood, panels [mm]: 1.5-15
Total length [mm]: 83Pitch [mm]: 1.4 Plywood [mm]: 1.5-15 Areas of use: Soft wood, plywood, veneered (1.5-15 mm), especially adapted to the curved section Models: T 101 AO Laminate panels [mm]: 1.5-15
Total length [mm]: 83Pitch [mm]: 1.4 Plywood [mm]: 1.5-15 Areas of use: Soft wood, plywood, veneered (1.5-15 mm), especially adapted to the curved section Models: T 101 AO Laminate panels [mm]: 1.5-15
Användningsområden
Wood|Wood Softwood|Plywood/Lathe
Teknisk information
Attribut
| Logistisk vikt | 15 g |
|---|---|
| Förpackade mått (D x B x H) | 172x57x3 mm |
| Paketerad vikt | 15 g |
| Längd | 83 mm |
| Material | hcs |
| Typ | sticksågsblad |
| Total längd | 83 mm |
Att visa UNSPSC/ECL@SS/Customs
733,80 kr Ex moms
/ 10 Styck
917,25 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
