Material till elverktyg Bosch 2608596310

Standard Wood spiral drill

Se teknisk information

Referenser

Bosch:2608596310
Rubix:359599
EAN:3165140059169
brand logo

Teknisk sammanfattning

Typhelical wood bit
Se alla caracteristics

Produktinformation : TRÄSPIRALBORR 13X95X150MM - 2608596310 - BOSCH


Standard Wood spiral drill. Diameter: 13 mm, working length: 96 mm, total length: 151 mm tail diameter: 10 mm. Extremely sharp drilling tool for precise, non-cracking drilling. Suitable for hard and soft woods. Drill with centring tip and shoulder cutter. Drill colour: Black. Ground faze, two-spiral.
Standard Wood spiral drill, 13x96x151mm DIA 10 mm

Teknisk information


Attribut
Logistisk vikt79 g
Förpackade mått (D x B x H)215x41x14 mm
Paketerad vikt79 g
Typhelical wood bit
Användninghardwood/timber/softwood/particle board/plywood/lath
72,55 kr Ex moms
/ Styck
90,69 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran