Referenser
Bosch:2608596301
Rubix:360221
EAN:3165140059077

Produktinformation : TRÄSPIRALBORR 4X40X70MM - 2608596301 - BOSCH
Standard Wood spiral drill. Diameter: 4 mm, working length: 69 mm, total length: 75 mm tail diameter: 4 mm. Extremely sharp drilling tool for precise, non-cracking drilling. Suitable for hard and soft woods. Drill with centring tip and shoulder cutter. Drill colour: Black. Ground faze, two-spiral.
Standard Wood spiral drill, 4x43x75mm DIA 4 mm
Teknisk information
Attribut
| Logistisk vikt | 8 g |
|---|---|
| Förpackade mått (D x B x H) | 146x41x5 mm |
| Paketerad vikt | 8 g |
| Typ | helical wood bit |
| Användning | hardwood/timber/softwood/particle board/plywood/lath |
Att visa UNSPSC/ECL@SS/Customs
126,25 kr Ex moms
/ 5 Styck
157,81 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran