Referenser
Spartex:734625
Rubix:6334518
EAN:3660338013089



Dokumenter
Produktinformation : Plain band clamp in stainless steel - W4 Clamping range mm 25-40
Absolute dimensional tolerance thanks to the perfect balance between the belt cover and screws
.
Material: 304 stainless steel belt and screws .
Use: General Industry, mechanical environments Standard: DIN 3017.1
Material: 304 stainless steel belt and screws .
Use: General Industry, mechanical environments Standard: DIN 3017.1
Teknisk information
Attribut
| Typ | plain band |
|---|---|
| Spännområde, minimum | 25 mm |
| Boxning | förpackning |
| Spännområde, maximalt | 40 mm |
| Bredd | 9 mm |
| Material | w4 steel (stainless steel 304 strip and screw) |
Att visa UNSPSC/ECL@SS/Customs
231 489,50 kr Ex moms
/ 50 Styck
289 361,88 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
