Referenser
Spartex:734660
Rubix:6329670
EAN:3660338013256



Dokumenter
Produktinformation : Slangeklemme Rustfritt Stål W-2 Ø9 [DIN 3017.1] 70-90MM
Absolute dimensional tolerance thanks to the perfect balance between the belt cover and screws.
.
Material: stainless steel belt, clamping screw in galvanized bichromate steel. .
Use: General Industry, mechanical environments Standard: DIN 3017.1
Material: stainless steel belt, clamping screw in galvanized bichromate steel. .
Use: General Industry, mechanical environments Standard: DIN 3017.1
Teknisk information
Attribut
| Typ | plain band |
|---|---|
| Spänndiameter | 90 mm |
| Spännområde, minimum | 70 mm |
| Boxning | förpackning |
| Spännområde, maximalt | 90 mm |
| Bredd | 9 mm |
| Material | w2 steel (stainless steel belt; galvanised bichromate steel clamping screw) |
Att visa UNSPSC/ECL@SS/Customs
833,87 kr Ex moms
/ packet
1 042,34 kr Inkl moms
- Tillgängliga
