Slangklämma Spartex 734725
Stainless steel perforated band collar w4
Se teknisk informationSe dokumentReferenser
Spartex:734725
Rubix:6334491
EAN:3660338014185



Dokumenter
Produktinformation : Perforated band clamp in stainless steel - W4 Clamping range mm 14-22
Perfect balance between the hood and screws.
.
Material: Stainless steel strip 304. .
Use: All types of industries, plumbing... Standard: NFE 27851
Material: Stainless steel strip 304. .
Use: All types of industries, plumbing... Standard: NFE 27851
Teknisk information
Attribut
| Typ | perforated band |
|---|---|
| Spänndiameter | 22 mm |
| Spännområde, minimum | 14 mm |
| Boxning | förpackning |
| Spännområde, maximalt | 22 mm |
| Bredd | 8 mm |
| Material | w4 steel |
Att visa UNSPSC/ECL@SS/Customs
433 458,00 kr Ex moms
/ 100 Styck
541 822,50 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
