Sexkanthylsa Bahco A6710DM-6

Square Drive Swivel Socket

Se teknisk informationSe dokument

Referenser

Bahco:A6710DM-6
Rubix:421748
EAN:7314151756253
brand logo

Teknisk sammanfattning

Fyrkantsadapter1/4' ''
Diameter6 mm
Längd31 mm
Se alla caracteristics

Dokumenter

Produktinformation : LEDHYLSA 1/4'' 12-KANT 6 MM


Swivel head for hard to reach applications
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Standards: ISO 1174 and DIN 3120

Styrkor

1/4" Square Drive Swivel Sockets with Metric Bi-Hex Profile

Teknisk information


Attribut
Logistisk vikt15 g
Fyrkantsadapter1/4' ''
Diameter6 mm
Längd31 mm
Fyrkant6.35 mm
Slutbehandlingpolerad
Vikt16 g
651,53 kr Ex moms
/ Styck
814,41 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran