Referenser
Bahco:406-400
Rubix:430504
EAN:7314150183685

Produktinformation : VATTENPASS 400 MM 2 LIBELLER - 406-400
Styrkor
•Magnetic level made of solid injected aluminium
Neodymium magnets
Machined base and top
Accuracy 0. 5 mm/m
Vial radius 200 mm, sensitivity 10 mm/m
High visibility barrel vials
Unbreakable vials
Liquid resistant to UV and extreme temperatures
Neodymium magnets
Machined base and top
Accuracy 0. 5 mm/m
Vial radius 200 mm, sensitivity 10 mm/m
High visibility barrel vials
Unbreakable vials
Liquid resistant to UV and extreme temperatures
Teknisk information
Attribut
| Logistisk vikt | 560 g |
|---|---|
| Längd | 400 mm |
| Typ | vattenpass |
| Vikt | 530 g |
| Tillåtlet fel | 0.5 mm/m |
Att visa UNSPSC/ECL@SS/Customs
2 348,15 kr Ex moms
/ 5 Styck
2 935,19 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
