Referenser
Hultafors Group:405931
Rubix:402657
EAN:7317844059310

Produktinformation : VATTENPASS SM SM 150 - 405931 - HULTAFORS
Aluminium profile measuring 49x21 mm and weighing 520 g/m. Crush-proof block vials that are highly transparent and durable.
The radius of the vial is 200 mm, giving a sensitivity of 10 mm/m.
Tolerance in normal position is ±0.75 mm/m, upside down ±1.0 mm/m.
The liquid in the vial is a low viscosity coloured oil mixture that gives the bubble optimal freedom of movement.
Highly resistant to ultraviolet light and temperature fluctuations.
The anti-static properties of the liquid means that the bubble is not affected by static electricity.
The radius of the vial is 200 mm, giving a sensitivity of 10 mm/m.
Tolerance in normal position is ±0.75 mm/m, upside down ±1.0 mm/m.
The liquid in the vial is a low viscosity coloured oil mixture that gives the bubble optimal freedom of movement.
Highly resistant to ultraviolet light and temperature fluctuations.
The anti-static properties of the liquid means that the bubble is not affected by static electricity.
Teknisk information
Attribut
| Längd | 1500 mm |
|---|---|
| Material | aluminium |
| Tillåtlet fel | 1 mm/mn |
Att visa UNSPSC/ECL@SS/Customs
619,53 kr Ex moms
/ Styck
774,41 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
