Kullager med djup spårning FAG 6018-2RSR-C3, Yttre diameter: 140 mm | Bredd: 24 mm | Innerdiameter: 90 mm
Spårkullager
Se teknisk informationReferenser
FAG:6018-2RSR-C3
Rubix:6459950
Tillverkare:0167182750030
EAN:4026677483249

Produktinformation : 6018-2RSR-C3 FAG
Features:
This single-row deep-groove ball bearing, with rubber seals on both sides and a sheet steel cage, is particularly versatile. The rubber seals introduce a slight additional rotational resistance, slightly increasing the torque capacity. It is therefore not suitable for very high-speed applications.
Sealing:
This FAG deep groove ball bearing is equipped with high-quality seals, ensuring effective protection against dust, dirt, and moisture. This feature helps extend the bearing’s service life and maintain optimal performance under harsh conditions.
Brand Information:
For decades, FAG has established itself as a global leader in the manufacture of high-quality bearings. With its unmatched expertise and constant commitment to innovation, the brand offers a comprehensive range of solutions to meet the most demanding needs of the industry.
This single-row deep-groove ball bearing, with rubber seals on both sides and a sheet steel cage, is particularly versatile. The rubber seals introduce a slight additional rotational resistance, slightly increasing the torque capacity. It is therefore not suitable for very high-speed applications.
Sealing:
This FAG deep groove ball bearing is equipped with high-quality seals, ensuring effective protection against dust, dirt, and moisture. This feature helps extend the bearing’s service life and maintain optimal performance under harsh conditions.
Brand Information:
For decades, FAG has established itself as a global leader in the manufacture of high-quality bearings. With its unmatched expertise and constant commitment to innovation, the brand offers a comprehensive range of solutions to meet the most demanding needs of the industry.
Användningsområden
This bearing is ideally suited for a wide range of industrial applications, such as machine tools, mechanical transmissions, mechanical conveyors, and air conditioning systems. Its versatility makes it a wise choice for various industries.
Teknisk information
Attribut
| Logistisk vikt | 1210 g |
|---|---|
| Innerdiameter | 90 mm |
| Yttre diameter | 140 mm |
| Bredd | 24 mm |
| Täta | två gummitätningar |
| Typ av lagerspel | c3 |
| Serier | 60..-2rsr |
| Begränsa hastigheten | 2500 rpm |
| Grundstatisk belastning, radiell - C0r | 49500 N |
| Grundläggande dynamisk belastning, radiell - Cr | 62000 N |
Att visa UNSPSC/ECL@SS/Customs
3 082,46 kr Ex moms
/ Styck
3 853,07 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
