Kullager med djup spårning FAG 6009-MA-C3, Yttre diameter: 75 mm | Bredd: 16 mm | Innerdiameter: 45 mm
Spårkullager
Se teknisk informationReferenser
FAG:6009-MA-C3
Rubix:162514
Tillverkare:0384485210030
EAN:4012801068024





Produktinformation : 6009-MA-C3 FAG
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 16x75x75 mm |
|---|---|
| Logistisk vikt | 300 g |
| Innerdiameter | 45 mm |
| Yttre diameter | 75 mm |
| Bredd | 16 mm |
| Täta | öppen |
| Typ av lagerspel | c3 |
| Serier | 60 |
| Material | steel |
| Bur | mässing |
Att visa UNSPSC/ECL@SS/Customs
4 649,11 kr Ex moms
/ Styck
5 811,39 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
