Kullager med djup spårning FAG 6304-Z, Yttre diameter: 52 mm | Bredd: 15 mm | Innerdiameter: 20 mm
Spårkullager
Se teknisk informationReferenser
FAG:6304-Z
Rubix:163235
Tillverkare:0167229570000
EAN:4012801165310




Produktinformation : 6304-Z FAG
This FAG-brand deep groove ball bearing is designed to offer optimal durability and performance. Its single-row ball structure and riveted sheet-metal cage ensure balanced load distribution, which extends its service life.
Features:
This FAG bearing stands out for its robustness and unique deflector. The riveted sheet-metal cage optimizes ball distribution, thereby improving load handling. A metal deflector on one side provides partial sealing against coarse contaminants and limits lubricant loss. Designed to withstand heavy radial loads, it can also handle axial loads under moderate conditions.
Maintenance:
To ensure the longevity of this bearing, regular maintenance is essential. Regular cleaning and inspection help detect any premature wear or contamination. Check for dirt or water that could affect its performance. Maintain lubrication appropriate for the operating conditions.
Sealing:
This bearing is equipped with a metal shield on one side, providing partial sealing. This physical barrier reduces the ingress of coarse particles and prevents rapid lubricant loss. However, this protection is best suited for environments with low levels of contamination. It is therefore advisable to avoid prolonged exposure to dusty or very humid environments.
Brand Information:
FAG is a German brand that has been a pioneer in the bearing industry for over a century. As part of the Schaeffler Group, it is distinguished by its expertise in the manufacture of high-precision bearings. Recognized for its innovations and commitment to sustainability, FAG offers reliable solutions for the automotive, aerospace, and mechanical engineering industries.
Features:
This FAG bearing stands out for its robustness and unique deflector. The riveted sheet-metal cage optimizes ball distribution, thereby improving load handling. A metal deflector on one side provides partial sealing against coarse contaminants and limits lubricant loss. Designed to withstand heavy radial loads, it can also handle axial loads under moderate conditions.
Maintenance:
To ensure the longevity of this bearing, regular maintenance is essential. Regular cleaning and inspection help detect any premature wear or contamination. Check for dirt or water that could affect its performance. Maintain lubrication appropriate for the operating conditions.
Sealing:
This bearing is equipped with a metal shield on one side, providing partial sealing. This physical barrier reduces the ingress of coarse particles and prevents rapid lubricant loss. However, this protection is best suited for environments with low levels of contamination. It is therefore advisable to avoid prolonged exposure to dusty or very humid environments.
Brand Information:
FAG is a German brand that has been a pioneer in the bearing industry for over a century. As part of the Schaeffler Group, it is distinguished by its expertise in the manufacture of high-precision bearings. Recognized for its innovations and commitment to sustainability, FAG offers reliable solutions for the automotive, aerospace, and mechanical engineering industries.
Styrkor
- Optimal load distribution thanks to a riveted sheet-metal cage.
- Ability to withstand radial loads and high speeds.
- Metal shield providing protection against contaminants (debris, chips, gravel, etc.)
- Extended lubrication life thanks to the shield, which minimizes lubricant loss.
- Ability to withstand radial loads and high speeds.
- Metal shield providing protection against contaminants (debris, chips, gravel, etc.)
- Extended lubrication life thanks to the shield, which minimizes lubricant loss.
Användningsområden
- Gearboxes and mechanical transmissions.
- Vehicle steering and wheel systems.
- Agricultural and construction equipment.
- Vehicle steering and wheel systems.
- Agricultural and construction equipment.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 15x52x52 mm |
|---|---|
| Logistisk vikt | 155 g |
| Innerdiameter | 20 mm |
| Yttre diameter | 52 mm |
| Bredd | 15 mm |
| Täta | en metallsköld |
| Typ av lagerspel | cn |
| Serier | 63..-z |
| Material | steel |
Att visa UNSPSC/ECL@SS/Customs
289,80 kr Ex moms
/ Styck
362,25 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
